Shop All Striking and Slugging Wrenches
Gray Tools
2-7/8" Striking Face Box Wrench, 45° Offset Head
Mfr # 66892
Zoro # G100874836
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/7/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66892
- Zoro # G100874836
- UPC # 67965023307
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/7/2008 |
Description
Hex Size: 2-7/8". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- EXCEL BLADES K8 Flat Retractable Utility Knife Light Duty Safe Utility Knife, 12pk. (16008)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- GRAY TOOLS 1-3/16" Striking Face Box Wrench, 45° Offset Head (66838)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- Gray Tools Striking and Slugging Wrenches