Shop All Striking and Slugging Wrenches
Gray Tools
2-7/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66878
Zoro # G400874871
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/7/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66878
- Zoro # G400874871
- UPC # 67965023239
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/7/2016 |
Description
Hex Size: 2-7/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/32x4x6-1/4 in (81610)
- CLE-LINE #12 Cobalt 135 Deg. Jobber Length Drill Bit (C23422)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- GRAY TOOLS 2" Strike-free Leverage Wrench, 45° Offset Head (66664)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- GEDORE Striking Wrench, Straight, 32mm (306 32)
- Gray Tools Wrenches