Shop All Striking and Slugging Wrenches
Gray Tools
2-5/8" Striking Face Box Wrench, 45° Offset Head
Mfr # 66884
Zoro # G000874936
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66884
- Zoro # G000874936
- UPC # 67965023260
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/5/2008 |
Description
Hex Size: 2-5/8". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Three Jaws For 3/32 To 3/16 Dia Rivets For 2100, 2500, 5200 & 5400 (13300)
- KRAFT TOOL Magnesium Hawk w/ProForm, 13" x 13 (PL263PF)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-10' 0)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- GRAY TOOLS 1-7/16" Strike-free Leverage Wrench, 45° Offset Head (66646)
- GRAY TOOLS 1-5/16" Striking Face Box Wrench, 45° Offset Head (66842)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- GRAY TOOLS 1-1/8" Strike-free Leverage Wrench, 45° Offset Head (66636)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- Gray Tools Striking and Slugging Wrenches