Shop All Striking and Slugging Wrenches
Gray Tools
2-5/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66874
Zoro # G200874811
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66874
- Zoro # G200874811
- UPC # 67965023215
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/5/2016 |
Description
Hex Size: 2-5/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- KIPP Adjustable Handle, Size: 5 5/8-11X80 Zinc, Black Satin, Comp: Steel (K0116.5A61X80)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- GRAY TOOLS 2-15/16" Striking Face Box Wrench, 45° Offset Head (66894)
- GRAY TOOLS 1-1/16" Striking Face Box Wrench, 45° Offset Head (66834)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- GRAY TOOLS 1-5/16" Strike-free Leverage Wrench, 45° Offset Head (66642)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- Gray Tools Wrenches