Shop All Striking and Slugging Wrenches
Gray Tools
2-1/4" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66672
Zoro # G100874539
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66672
- Zoro # G100874539
- UPC # 67965022850
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2-1/4" |
Description
Hex Size: 2-1/4". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 38 mm Combination Wrench (WCB24038)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/32 (C71030)
- CRESCENT 6" Adjustable Wrench - Carded (AC26VS)
- KRAFT TOOL Yellow Chalk, 48 lb. (GG317-48)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- GRAY TOOLS 27mm Striking Face Box Wrench, 45° Offset Head (66927)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 2-5/16" Striking Face Box Wrench, 45° Offset Head (66874)
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- Gray Tools Wrenches