Shop All Striking and Slugging Wrenches
Gray Tools
2-13/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66890
Zoro # G800874860
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/13/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66890
- Zoro # G800874860
- UPC # 67965023291
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/13/2016 |
Description
Hex Size: 2-13/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- MORSE Band Saw Blade, 7 ft. 8-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-7' 8-1/2)
- PROTO 1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome (J54230T)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 1-1/16" Strike-free Leverage Wrench, 45° Offset Head (66634)
- GRAY TOOLS 36mm Striking Face Box Wrench, 45° Offset Head (66936)
- GRAY TOOLS 1-5/16" Striking Face Box Wrench, 45° Offset Head (66842)
- GRAY TOOLS 70mm Strike-free Leverage Wrench, 45° Offset Head (66570)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- WILLIAMS Williams OffSet, Striking Wrench, 1-1/4" 32mm (8808W)
- Gray Tools Striking and Slugging Wrenches