Shop All Striking and Slugging Wrenches
Gray Tools
2-13/16" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66690
Zoro # G300874650
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66690
- Zoro # G300874650
- UPC # 67965022942
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2-13/16" |
Description
Hex Size: 2-13/16". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylindrical Lock and Key Set. 2 Keys, 1 Lock, 001-200 Key Code (07-32)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708DPL)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- GRAY TOOLS 1-1/4" Strike-free Leverage Wrench, 45° Offset Head (66640)
- GRAY TOOLS 65mm Strike-free Leverage Wrench, 45° Offset Head (66565)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Ring Wrench - 3" (SR-2100)
- Gray Tools Wrenches