Shop All Striking and Slugging Wrenches
Gray Tools
2-1/2" Striking Face Box Wrench, 45° Offset Head
Mfr # 66880
Zoro # G600874879
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66880
- Zoro # G600874879
- UPC # 67965023246
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/1/2002 |
Description
Hex Size: 2-1/2". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Carbon Steel Finishing Trowel - Round End - 12" x 3-1/2" with Camel Back Wood Handle (67-191)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- PROTO Oval Inspection Mirror (J2371)
- GRAY TOOLS 1-1/2" Striking Face Box Wrench, 45° Offset Head (66848)
- GRAY TOOLS 70mm Strike-free Leverage Wrench, 45° Offset Head (66570)
- GRAY TOOLS 3" Striking Face Box Wrench, 45° Offset Head (66896)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 1-3/16" Striking Face Box Wrench, 45° Offset Head (66838)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- Gray Tools Wrenches