Shop All Striking and Slugging Wrenches
Gray Tools
2-1/16" Striking Face Box Wrench, 45° Offset Head
Mfr # 66866
Zoro # G700874793
Free Shipping & Returns
$95.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/1/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66866
- Zoro # G700874793
- UPC # 67965023178
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/1/2016 |
Description
Hex Size: 2-1/16". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- DRILL AMERICA 1-2MT Morse Taper Sleeve (DEWS1-2)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SOCKET INSERTS SAE/MET 19pc SET (KH522)
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- Gray Tools Wrenches