Shop All Striking and Slugging Wrenches
Gray Tools
2-11/16" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66686
Zoro # G800874624
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66686
- Zoro # G800874624
- UPC # 67965022928
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2-11/16" |
Description
Hex Size: 2-11/16". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/8 in Tip, 7 1/16 in L (45942)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- GRAY TOOLS 3" Striking Face Box Wrench, 45° Offset Head (66896)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- GRAY TOOLS 1-7/16" Striking Face Box Wrench, 45° Offset Head (66846)
- Gray Tools Striking and Slugging Wrenches