Shop All Insulated Sockets
Gray Tools
18mm X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # MT18-I
Zoro # G800874310
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MT18-I
- Zoro # G800874310
- UPC # 67965088863
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 18 mm |
Description
Hex Size: 18mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 1/2 in Drive Insulated Socket 11 mm, Hex, Metric (31611)
- WIHA 3/8 in Drive Insulated Socket 20 mm, Hex, Metric (31520)
- WIHA 1/2 in Drive Insulated Socket 11/16 in, Hex, SAE (31712)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- WIHA 1/2 in Drive Insulated Socket 24 mm, Hex, Metric (31624)
- Gray Tools Insulated Sockets