Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
18" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade
Mfr # 73518
Zoro # G700874359
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 73518
- Zoro # G700874359
- UPC # 67965024434
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 24-1/4" |
Description
Overall Length - Shank Size - Width of Cut: 24-1/4" Long, 1/2", 5/8". Forged from premium alloy steel. Corrosion resistant black oxide finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MILWAUKEE TOOL 80 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4094)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- GRAY TOOLS 24" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73324)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- Gray Tools Pullers and Separators