Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish
Mfr # C38
Zoro # G000874516
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # C38
- Zoro # G000874516
- UPC # 67965008083
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 16" |
Description
Length - Shank Size - Width of Cut: 16" Long, 5/8", 7/8". Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- SPEC OPS TOOLS Spec Ops 24 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL24)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS Pinch Bar, 1-3/16" Width Of Cut X 1" Shank X 36" Long, Nickel Plate (C69)
- GRAY TOOLS 42" Railroad Track Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint (C43.45)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- Gray Tools Pullers and Separators