Shop All Hex Keys
Gray Tools
1/4" S2 T-handle Hex Key, 1000V Insulated
Mfr # 68616-I
Zoro # G600874534
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 68616-I
- Zoro # G600874534
- UPC # 67965089839
- Country of Origin United States
- Category Hex Keys
Dimensions
Size | 1/4" |
Description
Hex Size: 1/4". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Camouflage, Ballistic Nylon, 1 Pockets (55560)
- MILWAUKEE TOOL 12oz Smooth Face Hybrid Claw Finish Hammer (48-22-9019)
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- GRAY TOOLS 6mm T-handle S2 Hex Key, 1000V Insulated (67606-I)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- GRAY TOOLS 7/64" S2 T-handle Hex Key, 1000V Insulated (68607-I)
- GRAY TOOLS 3mm T-handle S2 Hex Key, 1000V Insulated (67603-I)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (16512)
- Gray Tools Hex Keys & Hex Key Sets