Shop All Hand Ratchets
Gray Tools
1/4" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated
Mfr # 10842-I
Zoro # G500874306
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 10842-I
- Zoro # G500874306
- UPC # 67965089136
- Country of Origin United States
- Category Hand Ratchets
Description
Length: 5-3/4". Drive Size: 1/4". No. of teeth: 42. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE49)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- HHIP 10 Piece Pack Of E350 Replacement Blades (2001-2258)
- GRAY TOOLS 3/8" Drive 42 Tooth Reversible Ratchet Head, 1000V Insulated (20842-I)
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (8840L)
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 10" L (8840)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- TEKTON 1/2 Inch Drive x 7.5 Inch Wobble L-Handle (SLH20108)
- GEARWRENCH 1/4" Drive 72-Tooth Thumbwheel Ratchet (81008)
- Gray Tools Hand Ratchets