Shop All Insulated Sockets
Gray Tools
13mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # M1213-I
Zoro # G900874951
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # M1213-I
- Zoro # G900874951
- UPC # 67965089020
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 13 mm |
Description
Hex Size: 13mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- BEST LOOK Razor Scraper (GS50-DIB)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 1/2 in Drive Insulated Socket 9 mm, Hex, Metric (31609)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- WIHA 1/2 in Drive Insulated Socket 20 mm, Hex, Metric (31620)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- Gray Tools Sockets & Ratchets