Shop All Insulated Sockets
Gray Tools
13/16" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated
Mfr # T26-I
Zoro # G100874416
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # T26-I
- Zoro # G100874416
- UPC # 67965088740
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 13/16" |
Description
Hex Size: 13/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 24 in. (87933)
- MILWAUKEE TOOL 7/16" Flex Head Ratcheting Combination Wrench (45-96-9813)
- BESSEY 18" Bar Clamp, 4-1/2" Throat Depth (TG4.518+2K)
- WILTON 5Injaw Inserts Pair (2903240)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 1/4 in Drive Insulated Socket 6 mm, Hex, Metric (31327)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 3/8 in Drive Insulated Socket 12 mm, Hex, Metric (31512)
- Gray Tools Insulated Sockets