Shop All Insulated Sockets
Gray Tools
1/2" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V116-I
Zoro # G800874532
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # V116-I
- Zoro # G800874532
- UPC # 67965088511
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 1/2" |
Description
Hex Size: 1/2". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (31409)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 1/2 in Drive Insulated Socket 28 mm, Hex, Metric (31628)
- WIHA 1/2 in Drive Insulated Socket 23 mm, Hex, Metric (31623)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- WIHA 1/2 in Drive Insulated Socket 17 mm, Hex, Metric (31617)
- WIHA 1/2 in Drive Insulated Socket 3/4 in, Hex, SAE (31713)
- Gray Tools Insulated Sockets