Shop All Snap Ring Pliers
Gray Tools
12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips
Mfr # B111
Zoro # G604422786
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style Convertible
- Overall Length 13.5
- Includes 6" (Tip Angle 0o, Tip Size 0.04), 6" (Tip Angle 45o, Tip Size 0.04), 6" (Tip Angle 90o, Tip Size 0.04), 6" (Tip Angle 0o, Tip Size 0.05), 6" (Tip Angle 45o, Tip Size 0.05), 6' (Tip Angle 90o, Tip Size 0.05), 7-1/4" (Tip Angle 0o, Tip Size 0.07), 7-1/4" (Tip Angle 45o, Tip Size 0.07), 7-1/4" (Tip Angle 90o, Tip Size 0.07), 9-1/4" (Tip Angle 0o, Tip Size 0.09), 9-1/4" (Tip Angle 45o, Tip Size 0.09) and 9-1/4" (Tip Angle 90o, Tip Size 0.09) Convertible Fixed Tip - Internal/External Pliers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B111
- Zoro # G604422786
- UPC # 67965002777
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Overall Length | 13.5 |
Details
Item | Pliers |
Plier Style | Convertible |
Includes | 6" (Tip Angle 0o, Tip Size 0.04), 6" (Tip Angle 45o, Tip Size 0.04), 6" (Tip Angle 90o, Tip Size 0.04), 6" (Tip Angle 0o, Tip Size 0.05), 6" (Tip Angle 45o, Tip Size 0.05), 6' (Tip Angle 90o, Tip Size 0.05), 7-1/4" (Tip Angle 0o, Tip Size 0.07), 7-1/4" (Tip Angle 45o, Tip Size 0.07), 7-1/4" (Tip Angle 90o, Tip Size 0.07), 9-1/4" (Tip Angle 0o, Tip Size 0.09), 9-1/4" (Tip Angle 45o, Tip Size 0.09) and 9-1/4" (Tip Angle 90o, Tip Size 0.09) Convertible Fixed Tip - Internal/External Pliers. |
Description
Contains: 6" (Tip Angle 0o, Tip Size 0.04), 6" (Tip Angle 45o, Tip Size 0.04), 6" (Tip Angle 90o, Tip Size 0.04), 6" (Tip Angle 0o, Tip Size 0.05), 6" (Tip Angle 45o, Tip Size 0.05), 6' (Tip Angle 90o, Tip Size 0.05), 7-1/4" (Tip Angle 0o, Tip Size 0.07), 7-1/4" (Tip Angle 45o, Tip Size 0.07), 7-1/4" (Tip Angle 90o, Tip Size 0.07), 9-1/4" (Tip Angle 0o, Tip Size 0.09), 9-1/4" (Tip Angle 45o, Tip Size 0.09) and 9-1/4" (Tip Angle 90o, Tip Size 0.09) Convertible Fixed Tip - Internal/External Pliers.. Converts from internal to external or vice versa, when pivot switch is moved to adjacent tapped hole.. Fixed tips are precision formed and hardened for accurate fit and long wear.. Large cushioned grips.. Engineered to reduce fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- DRILLCO 3/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1126)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- URREA Spring-loaded handles flat tip 8-3/4" (250G)
- Gray Tools Snap Ring Pliers