Shop All Punch & Chisel Sets
Gray Tools
12 Piece Brass Pin Punch Set
Mfr # C12BPS
Zoro # G404422733
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 7
- Includes 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/14", 5/16", 3/8" 7/16", 1/2" and storage pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C12BPS
- Zoro # G404422733
- UPC # 67965111165
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 7 |
Sizes Included | 1/16 - 1/2" |
Details
Material | Brass |
Item | Metal Punch |
Includes | 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/14", 5/16", 3/8" 7/16", 1/2" and storage pouch |
Description
Contains: 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/14", 5/16", 3/8" 7/16", 1/2".. Includes storage pouch.. Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Copper with 17 THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITS)
- EREM ESD Ergo Tweezer, Curved, 4 3/4 In (E7SA)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- GRAY TOOLS 3 Piece Brass Drift & Line Up Punch Set (C3BLS)
- GRAY TOOLS 2 Piece Brass Drift Punch Set, 1/2" & 3/4" (C2BDS)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- DASCO PRO Pin Punch, 6 Piece (22)
- MAYHEW PUNCH PILOT 3/16" #6 (MY25005)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- Gray Tools Cutting and Shaping Tools