Shop All Insulated Sockets
Gray Tools
11/32" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V111-I
Zoro # G900874562
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # V111-I
- Zoro # G900874562
- UPC # 67965088481
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 11/32" |
Description
Hex Size: 11/32". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510R)
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- WIHA 1/2 in Drive Insulated Socket 12 mm, Hex, Metric (31612)
- Gray Tools Sockets & Ratchets