Shop All Insulated Sockets
Gray Tools
10mm X 1/4" Drive, 6 Point Standard Length, 1000V Insulated
Mfr # M610-I
Zoro # G500874467
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # M610-I
- Zoro # G500874467
- UPC # 67965088610
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | 10 mm |
Description
Hex Size: 10mm. Drive Type: 6 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- MILWAUKEE TOOL 1/4 in. SAE Flex Head Combination Wrench (45-96-9808)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap (DWT54518)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- WIHA 3/8 in Drive Insulated Socket 11 mm, Hex, Metric (31511)
- WIHA 1/2 in Drive Insulated Socket 21 mm, Hex, Metric (31621)
- WIHA 1/2 in Drive Insulated Socket 9 mm, Hex, Metric (31609)
- WIHA 1/2 in Drive Insulated Socket 18 mm, Hex, Metric (31618)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- Gray Tools Insulated Sockets