Shop All Nut Drivers
Gray Tools
10mm Nut Driver, 6" Long, 1000V Insulated
Mfr # CH10M-I
Zoro # G000874271
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CH10M-I
- Zoro # G000874271
- UPC # 67965088412
- Country of Origin United States
- Category Nut Drivers
Dimensions
Size | 10 mm |
Description
Hex Opening: 10mm. Cushioned non-slip handle. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- GRAY TOOLS 5/16" Nut Driver, 6-5/8" Long, 1000V Insulated (CH10-I)
- WESTWARD Nut Driver, SAE, Solid Round, 3/16" (401L19)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- SAMMYS Nutsetter, 5/8" Hex, 2-3/8" L, Steel (8113910)
- MALCO MSHCM1 6 mm & 8 mm 2 in. Cleanable Hex Nut Driver (MSHCM1)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- URREA Metric Nut driver, 11Mm Bimat (8211M)
- Gray Tools Nut Drivers