Shop All Open End Wrenches
Gray Tools
1000V Insulated Open End Wrench, 15mm, 1000V Insulated
Mfr # MEBO15-I
Zoro # G000874837
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MEBO15-I
- Zoro # G000874837
- UPC # 67965089730
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 15 mm |
Description
Hex Size: 15mm. Precision machined for a tight and secure fit. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- DEWALT 4" XP turbo diamond blade (DW4700)
- OTC Forcing Screw For Model 1042 (33399)
- GRAY TOOLS 1000V Insulated Open End Wrench, 15/16", 1000V Insulated (E030-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 12mm, 1000V Insulated (MEBO12-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/4", 1000V Insulated (E024-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- Gray Tools Wrenches