Shop All Open End Wrenches
Gray Tools
1000V Insulated Open End Wrench, 13mm, 1000V Insulated
Mfr # MEBO13-I
Zoro # G000874950
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MEBO13-I
- Zoro # G000874950
- UPC # 67965089716
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 13 mm |
Description
Hex Size: 13mm. Precision machined for a tight and secure fit. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 15mm Metric Socket, 12 Points (STM-1215)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- WIHA Impact Power Bit Torx T25-250 (76596)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 15/16", 1000V Insulated (E030-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 12mm, 1000V Insulated (MEBO12-I)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDAULIC 1-1/2X1/2DBL ANGL CH (MT3726)
- Gray Tools Open End Wrenches