Shop All Open End Wrenches
Gray Tools
1000V Insulated Open End Wrench, 11/32", 1000V Insulated
Mfr # E011-I
Zoro # G800874921
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Nov-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # E011-I
- Zoro # G800874921
- UPC # 67965089525
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | Nov-32 |
Description
The Gray Tools E011-I 1000V Insulated Open End Wrench is a great addition to your tool box. It has a hex size of 11/32". The wrench is precision machined for a tight and secure fit. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards. The Gray Tools E011-I 1000V Insulated Open End Wrench provides the quality you need in an open end wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated (W-260)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (412307)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 3/8", 1000V Insulated (E012-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 15/16", 1000V Insulated (E030-I)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- GRAY TOOLS 14 Piece SAE Open End Wrench Set, 1/4" - 1", 1000V Insulated (DO14-I)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- Gray Tools Open End Wrenches