Shop All Sledges
Gray Tools
10 lb. Sledge Hammer, Fiberglass Super Grip Handle
Mfr # PHF44
Zoro # G004422799
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32
- Overall Width 3
- Weight 10lbs
- Color Blue
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # PHF44
- Zoro # G004422799
- UPC # 67965063730
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 32 |
Overall Width | 3 |
Details
Item | Striking Tool |
Head Weight | 10 lb. |
Weight | 10lbs |
Color | Blue |
Material | Fiberglass |
Description
Overall length (inches): 31". Head weight (lbs.): 10. Unique fiberglass strands and bonding resin make each handle incredibly strong, as well as weather, chemical and insect resistant unlike many traditional wooden handles.. Fibreglass handles are unaffected by sub-zero temperatures and do not conduct heat or cold. Handles are resistant to UV deterioration, temperature shrinkage, humidity deformation and protect users from potentially painful splinters. The special fiberglass handle design allows the sledgehammer to deliver more power, while significantly reducing user vibration shock which is extremely fatiguing. Head and fiberglass handle are chemically and mechanically bonded for maximum strength and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- K-TOOL INTERNATIONAL Speed Handle, 3/8" Drive, Ext 6.4" (KTI22071A)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- TRUE TEMPER HAMMER SLEDGE 8 LB FGL HDL RAZORBACK (3113000)
- Gray Tools Sledges