Shop All Cutting Pliers
Gray Tools
10" Heavy-Duty Diagonal Cutting Pliers
Mfr # B249B
Zoro # G604422878
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3/4"
- Overall Length 10
- Nominal Length 10
- Standards ANSI
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B249B
- Zoro # G604422878
- UPC # 67965107649
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4" |
Overall Length | 10 |
Nominal Length | 10 |
Size | 10" |
Details
Plier Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 3/4". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- EREM Side Cutter (622N)
- Gray Tools Cutting Pliers