Shop All Adjustable Wrenches
Gray Tools
10" Heavy Duty Adjustable Wrench, 1000V Insulated
Mfr # 65310A-I
Zoro # G600875043
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 65310A-I
- Zoro # G600875043
- UPC # 67965089228
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Size | 10 |
Description
Overall Length: 10". Measurement scale on head allows for faster adjustment to the correct fastener size. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- YMW TAPS Pipe Tap, 1/8"-27, NPS (383301TIN)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- GRAY TOOLS 8" Heavy Duty Adjustable Wrench, 1000V Insulated (65308A-I)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1/2" Max (9AG04)
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel (KTI-48012T)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- Gray Tools Wrenches