Gray Tools

1" Strike-free Leverage Wrench, 45° Offset Head


product price: $58.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1"

Description

Hex Size: 1". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.