Shop All Striking and Slugging Wrenches
Gray Tools
1-7/8" Striking Face Box Wrench, 45° Offset Head
Mfr # 66860
Zoro # G600874756
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/7/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66860
- Zoro # G600874756
- UPC # 67965023147
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1/7/2008 |
Description
Hex Size: 1-7/8". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- WESTWARD 1/4 in Drive, E4 Female Star SAE Socket, 6 Points (20HX69)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- GRAY TOOLS 1-3/4" Striking Face Box Wrench, 45° Offset Head (66856)
- GRAY TOOLS 36mm Striking Face Box Wrench, 45° Offset Head (66936)
- GRAY TOOLS 2-5/16" Striking Face Box Wrench, 45° Offset Head (66874)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- GRAY TOOLS 3" Striking Face Box Wrench, 45° Offset Head (66896)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- Gray Tools Striking and Slugging Wrenches