Shop All Striking and Slugging Wrenches
Gray Tools
1-3/8" Striking Face Box Wrench, 45° Offset Head
Mfr # 66844
Zoro # G100874720
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/3/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66844
- Zoro # G100874720
- UPC # 67965023062
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1/3/2008 |
Description
Hex Size: 1-3/8". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- SPEED JAW 5" Non-Marring Vise Jaws (93169)
- M.A. FORD Carbide Drill, #65,118 deg, Straight (30003500)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- GRAY TOOLS 27mm Striking Face Box Wrench, 45° Offset Head (66927)
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- GRAY TOOLS 1-3/4" Striking Face Box Wrench, 45° Offset Head (66856)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- Gray Tools Striking and Slugging Wrenches