Shop All Striking and Slugging Wrenches
Gray Tools
1-15/16" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66662
Zoro # G100874478
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66662
- Zoro # G100874478
- UPC # 67965022805
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1-15/16" |
Description
Hex Size: 1-15/16". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- BIG HORN 24 Inch Flexible Curve (19049)
- AVANTI 10", 60-Teeth Circular Saw Blade (P1060X)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-14 NPT (411898)
- GRAY TOOLS 27mm Striking Face Box Wrench, 45° Offset Head (66927)
- GRAY TOOLS 51mm Striking Face Box Wrench, 45° Offset Head (66951)
- GRAY TOOLS 2-7/8" Strike-free Leverage Wrench, 45° Offset Head (66692)
- GRAY TOOLS 1-3/8" Striking Face Box Wrench, 45° Offset Head (66844)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- GRAY TOOLS 1" Strike-free Leverage Wrench, 45° Offset Head (66632)
- Gray Tools Striking and Slugging Wrenches