Shop All Striking and Slugging Wrenches
Gray Tools
1-1/2" Striking Face Box Wrench, 45° Offset Head
Mfr # 66848
Zoro # G700874687
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66848
- Zoro # G700874687
- UPC # 67965023086
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1/1/2002 |
Description
Hex Size: 1-1/2". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- STM MT3 MT5 Morse Taper Sleeve (420345)
- GRAY TOOLS 1-1/16" Strike-free Leverage Wrench, 45° Offset Head (66634)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GRAY TOOLS 70mm Strike-free Leverage Wrench, 45° Offset Head (66570)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- Gray Tools Wrenches