Shop All Striking and Slugging Wrenches
Gray Tools
1-1/2" Strike-free Leverage Wrench, 45° Offset Head
Mfr # 66648
Zoro # G100874508
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66648
- Zoro # G100874508
- UPC # 67965022737
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 1-1/2" |
Description
Hex Size: 1-1/2". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 7/8 In Socket Dp Imp 7, M847 (M847)
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- GRAY TOOLS 1-7/16" Strike-free Leverage Wrench, 45° Offset Head (66646)
- GRAY TOOLS 2-3/16" Striking Face Box Wrench, 45° Offset Head (66870)
- GRAY TOOLS 3-1/16" Striking Face Box Wrench, 45° Offset Head (66898)
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- GRAY TOOLS 65mm Strike-free Leverage Wrench, 45° Offset Head (66565)
- GRAY TOOLS 2-3/8" Striking Face Box Wrench, 45° Offset Head (66876)
- GRAY TOOLS 2-11/16" Strike-free Leverage Wrench, 45° Offset Head (66686)
- Gray Tools Wrenches