Shop All Screwdrivers
Gray Tools
#0 Phillips Screwdriver, 1/8" Shank, 2-3/8" Blade Length, 1000V
Mfr # 50002-I
Zoro # G300874858
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size No. 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 50002-I
- Zoro # G300874858
- UPC # 67965088184
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | No. 0 |
Description
Tip Size: No. 0. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- DRILL AMERICA #52 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO52)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 1/2" Radius 5/8" Lip (22-764)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #2 Phillips Screwdriver, 1/4" Shank, 4" Blade Length, 1000V Insulated (50204-I)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 4-1/4" Blade L, .016X1/8" Tip, 1000V (30404-I)
- GRAY TOOLS No. 1 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB221-I)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-3)
- Gray Tools Screwdrivers and Nutdrivers