Shop All Transmission Jacks
Gray
Oil Handler Adapter, For Use with 11N158
Mfr # OH/AH Adapter
Zoro # G5874863
product price: $783.00
/ea
Free Shipping & Returns
$783.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. (In.) 42 in
- Min. Height (In.) 36 in
- Base Size (In.) 9 in x 10 1/2 in
- Standards ANSI/ASME PALD
- Max. Height (In.) 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # OH/AH Adapter
- Zoro # G5874863
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Lifting Height Min. (In.) | 42 in |
Min. Height (In.) | 36 in |
Base Size (In.) | 9 in x 10 1/2 in |
Max. Height (In.) | 58 in |
Lifting Height Max. (In.) | 64 in |
Overall Width | 16 in |
Overall Length | 16 in |
Overall Height | 74 1/4 in |
Details
Standards | ANSI/ASME PALD |
Item | Adapter |
Lifting Range | 22 in |
Compatible Equipment Manufacturer Part Number | AH-15, OH-15 |
Product Type | High Rise Funnel Attachment |
Disposable Utensil Type | High Rise Funnel Attachment |
Description
Adapter, Product Type High Rise Funnel Attachment, Compatible Equipment Manufacturer Part Number AH-15, OH-15, Compatible Equipment Grainger Part Number 11N158, 11N159, Load Capacity Not Applicable, Overall Height 74 1/4 in, Overall Length 16 in, Overall Width 16 in, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-17/32x2-15/32x2-17/32 In (PF7550)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- OTC Chain Wrench, 24" (6969)
- GRAY Transmission Jack Adapter, 1000 Lb. (41 Adapter Kit)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- GRAY Bracket Chain Kit, MM-2000 (TCHS Kit)
- WESTWARD Transmission Jack, 1100 Lb, 9 - 24 3/4 In (1ZKY1)
- OTC Power Train Lift, 54 in. L, 1500 lb. (5285)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3052)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Transmission Jack (72050E)
- Gray Jacks