Shop All Drain & Drip Pans
Gray
Oil Fluid Handler, 15 Gal., 30 In. Dia
Mfr # OH-15
Zoro # G8476386
original price:
$2,459.99
5% off
new price: $2,336.99
/ea
Free Shipping & Returns
$2,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 15
- Construction Formed Steel
- Dia. 30 in
- Height (In.) 9 in
- Includes (3) 3 in Casters, Anti-Splash Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # OH-15
- Zoro # G8476386
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 30 in |
Height (In.) | 9 in |
Overall Width | 30 in |
Overall Length | 30 in |
Overall Height | 9 in |
Discharge Hose Length | 10 ft |
Overall Diameter | 30 in |
Details
Item | Oil Fluid Handler |
Capacity (Gal.) | 15 |
Construction | Formed Steel |
Includes | (3) 3 in Casters, Anti-Splash Mat |
Features | Optional height adapter available 11N160 |
Air Input Range (PSI) | Self Regulated To 12 PSI |
Capacity | 15 gal |
Maximum Air Input Pressure | 12 psi |
Material | Steel |
Air Input Range | Self-Regulated to 12 psi |
Method of Discharge | With Shop Air |
Color | Red |
Pump Type | No Pump |
Hose Included | Yes |
Description
Oil Fluid Handler, Capacity 15 gal, Overall Diameter 30 in, Overall Height 9 in, Overall Length 30 in, Overall Width 30 in, Red, Hose Included Yes, Discharge Hose Length 10 ft, Air Input Range Self-Regulated to 12 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Service Jack, Manual, Steel (788VY0)
- HALTEC Digital Inflator, 6 ft. (I-450-6)
- RAYBESTOS RAYBESTOS (WC13388)
- MOTORCRAFT Wire Asy, Wpt1250 (WPT1250)
- GRAY Antifreeze Fluid Handler, 15 Gal, 30In Dia (AH-15)
- WESTWARD Manual Truck Drain, Steel, Cast Iron (45CT56)
- JOHNDOW INDUSTRIES Portable Oil Drain, 8 Gal. (JDI-8DCP)
- HOPKINS FloTool Plastic 13 qt Rectangular Drain Pan (42113MIE)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, 17 gal. Capacity (JDI-LP4)
- OEMTOOLS 18 Gallon Metal Oil Drain, Green (87042)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- Gray Drain & Drip Pans