Shop All Oil Filter Wrenches & Crushers
Gray
Oil Filter Crusher, 11 Tons
Mfr # QP-50
Zoro # G3505805
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,648.00
Free 30-Day Returns
Key Features
- Type Air Operated
- Frame Capacity (Tons) 11 ton
- Frame Type Steel
- Material Steel
- Total Height (In.) 69 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray
- MFR # QP-50
- Zoro # G3505805
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Total Height (In.) | 69 1/2 in |
Total Width (In.) | 15 in |
Filter Size | Up to 9 in |
Overall Depth | 16 23/32 in |
Overall Width | 14 31/32 in |
Overall Height | 69 1/2 in |
Chamber Height | 8 31/32 in |
Chamber Depth | 8 in |
Chamber Width | 8 in |
Details
Item | Oil Filter Crusher |
Type | Air Operated |
Frame Capacity (Tons) | 11 ton |
Frame Type | Steel |
Material | Steel |
Used For | Crushing |
Includes | Mounting Stand |
Power Source | Air |
Housing Material | Steel |
Force Capacity | 11 ton |
Catch Basin Connection | 3/4 Female NPT |
Oil Capacity | 15 gal |
Description
Oil Filter Crusher, Power Source Air, Force Capacity 11 ton, Oil Capacity 15 gal, Overall Depth 16 23/32 in, Overall Width 14 31/32 in, Overall Height 69 1/2 in, Chamber Depth 8 in, Chamber Height 8 31/32 in, Chamber Width 8 in, Housing Material Steel, Catch Basin Connection 3/4 Female NPT, Includes Mounting Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD APEX® 13 MSI+ Chartplotter (411470-1)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- MR. GASKET CARB SPACER 4 HOLE 1 IN. (6006)
- GRAY Oil Filter Crusher, 11 Tons (QP-160)
- BETA Oil-Filter Wrench, 78mm (014930224)
- GEARWRENCH 3/8" Drive Universal 3 Jaw Oil Filter Wrench (3288D)
- LISLE Swivel Gripper Filter Wrench, Large (57040)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- CRAFTSMAN Small Oil Filter Wrench (CMMT14119)
- Gray Service & Shop Tools