Shop All Oil Filter Wrenches & Crushers
Gray
Oil Filter Crusher, 11 Tons
Mfr # QP-160
Zoro # G3505796
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,467.00
Free 30-Day Returns
Key Features
- Type Air Operated
- Frame Capacity (Tons) 11 ton
- Frame Type Steel
- Material Steel
- Total Height (In.) 85 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray
- MFR # QP-160
- Zoro # G3505796
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Total Height (In.) | 85 1/2 in |
Filter Size | Up to 16 in |
Total Width (In.) | 20 1/2 in |
Overall Width | 20 15/32 in |
Chamber Height | 16 7/32 in |
Chamber Depth | 8 in |
Chamber Width | 10 in |
Overall Depth | 16 23/32 in |
Overall Height | 85 15/32 in |
Details
Item | Oil Filter Crusher |
Type | Air Operated |
Frame Capacity (Tons) | 11 ton |
Frame Type | Steel |
Material | Steel |
Includes | Mounting Stand |
Used For | Crushing; Required air pressure - 120 - 200 PSI |
Features | Removable Catch Basin, Interlocking Door Prevents Door from Opening During Operation |
Force Capacity | 11 ton |
Housing Material | Steel |
Oil Capacity | 15 gal |
Catch Basin Connection | 3/4 Female NPT |
Power Source | Air |
Description
Oil Filter Crusher, Power Source Air, Force Capacity 11 ton, Oil Capacity 15 gal, Overall Depth 16 23/32 in, Overall Width 20 15/32 in, Overall Height 85 15/32 in, Chamber Depth 8 in, Chamber Height 16 7/32 in, Chamber Width 10 in, Housing Material Steel, Catch Basin Connection 3/4 Female NPT, Features Removable Catch Basin, Interlocking Door Prevents Door from Opening During Operation, Includes Mounting Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- DAYCO Tension Pulley, Industry Number 89039 (89039)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 10 A (CBC-10)
- LISLE Heavy Duty Strap Filter Wrench (60200)
- CTA TOOLS Pro Swivel Oil Filter Wrench 4.75 - 5.75 in. (CTA-2551)
- CTA MANUFACTURING 5 Pc. Oil Filter Wrench Kit (3865)
- CTA MANUFACTURING Oil Filter Wrench, Thin Band, Small (2587)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" (2321W)
- CTA MANUFACTURING OIL FILTER WR 1/2" DR 5-5/32 - 5-5/8 HD (CTA2569)
- Gray Oil Filter Wrenches & Crushers