Shop All Hydraulic Press Accessories
Gray
Mountable Guard for Shop Press, Mdl SP-75
Mfr # SP75S Guard
Zoro # G8634674
product price: $2,652.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,652.00
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 62
- Width (In.) 33
- Height (In.) 63-3/4
- Cut Out Height (In.) 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # SP75S Guard
- Zoro # G8634674
- Country of Origin United States
- Category Hydraulic Press Accessories
Dimensions
Length (In.) | 62 |
Width (In.) | 33 |
Height (In.) | 63-3/4 |
Cut Out Height (In.) | 49 |
Cut Out Length (In.) | 62 |
Cutout Height | 49 in |
Overall Height | 63-3/4 in |
Overall Width | 33 in |
Cutout Length | 62 in |
Overall Length | 62 in |
Details
Item | Shop Press Guard |
Material | Steel |
For Use With | Mfr. No. 11N162 |
Number of Pieces | 1 |
Material - Machining | Steel |
Accessory Type | Shop Press Guard |
Description
Shop Press Guard, For Use With Mfr. No. 11N162, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 2-1/4In (600084CF)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI (5012)
- GRAY Shop Press Guard, 10 Ton H-Frame Presses (311)
- GRAY Shop Press Guard, For SP-25 (Guard for SP25 Shop Press)
- HEIN-WERNER Arbor Plates, Steel, 11 In. L, PK2 (AP25)
- SHINN FU T07709 Hydraulic Unit Assembly (44940)
- ENERPAC JBI10, Base Plate for 10 ton Cylinders (JBI10)
- SHINN FU Repair Kit for Ram Assembly and Dump (F1000S-85)
- SCHLEY PRODUCTS HYDRAULIC PRESS C FRAME (SL11090)
- Gray Hydraulic Press Accessories