Shop All Plumbing Parts
Gray Metal
Gray Metal 8-605 8 in.; 24 Gauge Black Stove Pipe Collar
Mfr # 8-605
Zoro # G604115510
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 8-605
- Zoro # G604115510
- UPC # 662837086055
- Country of Origin China
- Category Plumbing Parts
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
8 in., 24 Gauge Black Stove Pipe Collar
Specifications- Color: Black
- Gauge: 24
- Size: 8"
- Country of Origin: United States
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- SLOAN G2 Cover, Ring and Sensor Assembly (EBV138A)
- ZURN PEX Zurn Pipe Adapter, 3/4 x 1/2 in, Barb x MNPT, Brass (QQMC43GX)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- CIRCO 1 in. Adjustable Joint Fitting (243)
- ASCO Rebuild Kit (304031)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- Gray Metal Plumbing Parts & Accessories