Shop All Gas Vent Pipe
Gray Metal
Gray Metal 8-30-301 8 x 60 in. 30 Gauge Galvanized Pipe - Pack of 5
Mfr # 8-30-301
Zoro # G604115831
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 8-30-301
- Zoro # G604115831
- UPC # 662837803010
- Country of Origin China
- Category Gas Vent Pipe
Description
8 x 60 in. 30 Gauge Galvanized Pipe - Pack of 5
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 30 Gauge Galvanized Pipe
- Pack of 5
- Size: 8 x 60 in.
- Country of Origin: USA
- Weight: 5.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 20 GA, 23-5/8" L (8040400026)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- GRAY METAL 4 26Ga #300 24 Galv Furnace Pipe (4-26-300)
- FMI PRODUCTS LLC FMI RTT-8DM 8 Inch Round Cap with Slip Section and Mesh (RTT-8DM)
- B & K DuraVent 3 in. D X 6 in. L Steel Double Wall Stove Pipe (3PVL-06R)
- HEATFAB Gas Vent Pipe (9311-316)
- RICKIS RUGS M & G Duravent 6DVL-18 6 Inch x 18 Inch Dura-Vent DVL Double-Wall Black Pipe (RI2547723)
- HEATFAB Gas Vent Pipe (SC03VT)
- INTEGRA MILTEX Lennox Hearth Products 6DL6 6 Inch x 6 Inch Security Double-Wall Black Stovepipe (67105)
- Gray Metal Gas Vent Pipe