Shop All Appliance Parts
Gray Metal
Gray Metal 5X4-311P 5 x 4 in. 26 Gauge Stove Pipe Reducer
Mfr # 5X4-311P
Zoro # G603920153
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 5X4-311P
- Zoro # G603920153
- UPC # 662837311546
- Country of Origin China
- Category Appliance Parts
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories at budget friendly prices. They come with complete compatibility and reliability to cater your requirements. Enhance and maintains the appliances. Top quality construction and performance. Competitive prices and value for money. Total compatibility with appliances.
Features- Taper type (no crimp) reducer/increaser
- One sided crimped only
- Size: 5 x 4 in.
- Gauge: 26
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Gasket, Wiper, 24 Top, 21 1/2 Long (07000129)
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 15", Blk, PR (800FG15-BK)
- RUBBERMAID COMMERCIAL Insulated Bag, 12 x 15 x 15 (FG9F4000RED)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 12 oz, PK12 (1271)
- GRAY METAL Gray Metal 7-327 7 in. Round Galvanized Vent Cap (7-327)
- ALLIANCE V-BELT XPZ 2000 WE234/4 (226/00031/00)
- WHIRLPOOL Terminal Block (279320)
- ALLIANCE KNOB TIMER .250X.156 RC175 (M400773)
- SHARKBITE ICEMAKER BX W/ARRESTOR (25033)
- ALLIANCE ARM ROLLER CATCH (70030301)
- ALLIANCE CLIP GLASS MOUNTING (802700)
- Gray Metal Appliance Parts