Shop All Appliance Parts
Gray Metal
Gray Metal 4X3-311 3 x 4 in. Galvanized Stove Pipe Reducer
Mfr # 4X3-311
Zoro # G403920100
original price:
$35.85
16% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 4X3-311
- Zoro # G403920100
- UPC # 662837433118
- Country of Origin China
- Category Appliance Parts
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories at budget friendly prices. They come with complete compatibility and reliability to cater your requirements. Enhance and maintains the appliances. Top quality construction and performance. Competitive prices and value for money. Total compatibility with appliances.
Features- Taper type increaser
- Small end crimped
- Finish: Galvanized
- Gauge: 26
- Size: 4X3-311
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWN PAPER GOODS 6 in x 10 3/4 in Deli Paper, PK500 (2106)
- SOUTHBEND Spring, Oven Door (1184998)
- TABLECRAFT Large Box Grater, 4Side, SS, Non-Slp Grp, 9" (SG205BH)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- GRAY METAL Gray Metal 7-327 7 in. Round Galvanized Vent Cap (7-327)
- ALLIANCE HOSE SUPPLY CHEM UW60 (F8265501)
- FAGOR COMMERCIAL High Limit Thermostat Ab Alcc (12259261)
- ALLIANCE TRUNNION RUBBER (F170100)
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- CAMCO REFRIGERATOR DOOR STAY WHITE (45641)
- DANCO 1-1/4 in. D Polyethylene Washer 5 pk, 5PK (36660B)
- Gray Metal Appliance Parts