Shop All Ducting & Venting
Gray Metal
Gray Metal 4-26-302 4 in. 26 Gauge Galvanized Adjustable Stove Pipe Elbow
Mfr # 4-26-302
Zoro # G904076092
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 4-26-302
- Zoro # G904076092
- UPC # 662837463023
- Country of Origin China
- Category Ducting & Venting
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories at budget friendly prices. They come with complete compatibility and reliability to cater your requirements. Enhance and maintains the appliances. Top quality construction and performance. Competitive prices and value for money. Total compatibility with appliances.
Features- Adjustable furnace elbows
- Adjustable from straight through 90 degree
- Finish: Galvanized
- Gauge: 26
- Size: 4"
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS 120V 10K Ohm Ctrl;Reset&PwrOut (DFL1B0K)
- SOLER & PALAU Steel Backdraft Damper, 4" (CAR100)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206798)
- SPURR-FLEX TF620 6 in. x 20 ft. Metallic Duct (4002234)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 24 GA, 15 in W, 16" L, 15 in H (GRAE1290GA24)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 GA, 11 in W, 11" L, 11 in H (GRAE890GA24)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- GREENSEAM Round Reducer, 9 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 in H (GRR9P7PGA26)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- Gray Metal Ducting & Venting