Shop All Ducting & Venting
Gray Metal
Gray Metal 3-26-302 3 in. 26 Gauge Galvanized Adjustable Stove Pipe Elbow
Mfr # 3-26-302
Zoro # G704076148
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 3-26-302
- Zoro # G704076148
- UPC # 662837363026
- Country of Origin China
- Category Ducting & Venting
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories at budget friendly prices. They come with complete compatibility and reliability to cater your requirements. Enhance and maintains the appliances. Top quality construction and performance. Competitive prices and value for money. Total compatibility with appliances.
Features- Adjustable furnace elbows
- Adjustable from straight through 90 degree
- Finish: Galvanized
- Gauge: 26
- Size: 3"
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor Speed Transformer, 0.125 HP, 110V (4EPB7715)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- CRATHCO Heavy Valve Push Handle (200-01590)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- DEFLECTO Deflect-O 4 in. D Silver Aluminum Increaser/Reducer (DIRB43)
- WATTS Vent Elbows, Watts Series 909 ELF (909ELF)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- ALMO 4-in. Round Duct Collar Bath Ventilation Accessory for 636/636AL (DC4)
- ALMO 10-in. Round Galvanized Steel Vertical Transition Piece for Vent Hood (423)
- LAMBRO 8-Ft. Flexible Semi-Rigid Aluminum Duct 10-In. Diameter (317)
- DEFLECTO Deflect-O Jordan 3 in. L X 6 in. D Silver/White Aluminum Duct Connector (DAC6C)
- Gray Metal Ducting, Venting & Accessories