Shop All Ducting & Venting
Gray Metal
Gray Metal 10X3X6-113S 10 x 3.25 in. No.113 Wall Stack Boot
Mfr # 10X3X6-113S
Zoro # G203984203
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 10X3X6-113S
- Zoro # G203984203
- UPC # 662837161134
- Country of Origin China
- Category Ducting & Venting
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 90° wall stack boot
- Pipe size 6"
- Size: 10" x 3-1/4"
- Pipe Size: 6"
- Country of Origin: United States
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm (HD52AR465)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34A)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- US DUCT US Duct Clamp Together Pipe, 8" Diameter, Galvanized, 22 Gauge (RP08.G22)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- REFLECTIX Reflectix Spiral Duct Wrap DW1202504 (DW1202504)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- Gray Metal Ducting, Venting & Accessories