Shop All Wire Wheel Brushes
Gray Metal
Gray Metal 10-309 10 in. Galvanized Round Cap with Crimped
Mfr # 10-309
Zoro # G103983894
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Metal
- MFR # 10-309
- Zoro # G103983894
- UPC # 662837103097
- Country of Origin China
- Category Wire Wheel Brushes
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Tee cap or plug with crimp
- No handle
- Finish: Galvanized
- Size: 10"
- Country of Origin: United States
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720880)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 2", Type R, Grit 60 (A008075)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- POWERBUILT 6Pc Wire Wheel Set (642485)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (96144)
- TENNANT Rotary Brush, 14 in Dia, Gray (1220239)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- Gray Metal Wire Wheel Brushes