Shop All Chain Slings
This Product is Discontinued
Gray
Load Positioning Sling, Cap. 4000 Lb. (Discontinued)
Mfr # LL-40
Zoro # G8984211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sling Type Leveling Pulley with Hooks
- Chain Size 5/16"
- Color Silver
- Material Steel
- Includes Bracket Link, Lifting Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # LL-40
- Zoro # G8984211
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 5/16" |
Details
Sling Type | Leveling Pulley with Hooks |
Color | Silver |
Material | Steel |
Item | Engine Load Leveling Sling |
Includes | Bracket Link, Lifting Hook |
Number of Chains | 2 |
Standards | ASME-PALD |
Lifting Capacity | 4,000 lb |
Accessory Type | Engine Load Leveling Sling |
Product Type | Engine Load Leveling Sling |
Frame Material | Steel |
Load Capacity | 2 ton |
Description
Engine Load Leveling Sling, Product Type Engine Load Leveling Sling, Load Capacity 2 ton, Frame Material Steel, Includes Bracket Link, Lifting Hook, Standards ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.